Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10061294
Zoro #
G6867463
UPC #
-
Country of Origin
Sweden
Details
Item
Replacement Ear Muff Pad Kit
For Use With
Supreme Pro(TM) Headsets
Includes
Cushion and Inserts, Ear Seal Rings
Standards
ANSI S3.19-1974, CSA Class B
Color
Gray
Compatible with Manufacturer Model Number
10082166
Compatible with Brand
MSA
Dielectric
Yes
Auxiliary Input
3.5 mm Mono Jack Plug
Noise Reduction Rating
18 dB
Insert Color
Black
Cushion Material
PVC
Compatible Manufacturer Model Number
10082166
Compatible with Series
Supreme Pro and Supreme Pro-X
Cushion Color
Gray
Electrically Insulated
No
Insert Material
Foam
Compatible Manufacturer Part Number
10082166
For Use With Mfr. Model Number
10082166
Compatible with Manufacturer Model No.
10082166
Compatible with Mfr. Model No.
10082166
For Use with Mfr Model Number
10082166
Compatible Pump Manufacturer Part Number
10082166
Compatible Mfr. Model Number
10082166
Description
Replacement Ear Muff Pad Kit, Includes Cushion and Inserts, Ear Seal Rings, Compatible Grainger Part Number 3THH9, Cushion Material PVC, Noise Reduction Rating 18 dB, Compatible Manufacturer Model Number 10082166, Compatible with Brand MSA, Dielectric Yes, Compatible with Series Supreme Pro and Supreme Pro-X, Standards ANSI S3.19-1974, CSA Class B, Cushion Color Gray, Electrically Insulated No, Insert Color Black, Insert Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.