Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10095804
Zoro #
G3293376
UPC #
403279226513
Country of Origin
United States
Dimensions
Mask Size
M
Details
Item
Industrial SCBA
Cylinder Material
Aluminum
Cylinder Duration
30 min
Cylinder Pressure
2,216 psi
System Type
SCBA System
Includes Mask
Yes
Includes
Advantage 4000 Medium Size Full Face Piece, Belt, Carrier, Cylinder, End of Service Time Indicator, Hard Carrying Case, Harness, Pressure Regulator
Standards
NIOSH Approved
Series
Adv 4000
Features
1 Way Check Valve
Brand and Series
AirHawk Adv 4000
Mask Brand and Series
AirHawk II
Carrying Case Style
Hard Case
Harness Material
Nylon, Polyester
Includes Carrying Case
Yes
Pressure Type
Low Pressure
Description
Industrial SCBA, Includes Advantage 4000 Medium Size Full Face Piece, Belt, Carrier, Cylinder, End of Service Time Indicator, Hard Carrying Case, Harness, Pressure Regulator, Cylinder Duration 30 min, Mask Size M, Adv 4000, 2,216 psi Cylinder Pressure
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.