Zoro Homepage
This item is Discontinued.
Msa Safety Industrial SCBA, Carbon Fiber, Universal 10095806

Industrial SCBA, Carbon Fiber, Universal (Discontinued)

  • Mfr # 10095806
  • Zoro # G7504341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10095806
Zoro #
G7504341
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
M

Details

Item
Industrial SCBA
Cylinder Pressure
2,216 psi
Cylinder Duration
30 min
System Type
SCBA System
Series
Adv 4000
Cylinder Material
Carbon Fiber
Pressure Type
Low Pressure
Standards
NIOSH Approved
Harness Material
Nylon, Polyester
Includes
Advantage 4000 Medium Size Full Face Piece, Belt, Carrier, Cylinder, End of Service Time Indicator, Hard Carrying Case, Harness, Pressure Regulator
Features
1 Way Check Valve
Mask Brand and Series
AirHawk II
Includes Carrying Case
Yes
Brand and Series
AirHawk Adv 4000
Includes Mask
Yes
Carrying Case Style
Hard Case

Description

Industrial SCBA, Includes Advantage 4000 Medium Size Full Face Piece, Belt, Carrier, Cylinder, End of Service Time Indicator, Hard Carrying Case, Harness, Pressure Regulator, Cylinder Duration 30 min, Mask Size M, Adv 4000, 2,216 psi Cylinder Pressure

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.