Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 4 Lx 4 Wx 4 H In.

  • Mfr # 10126138

  • Zoro # G6580016


product price: $118.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr No. 10127808
Length
4 1/2 in
Width
4 1/2 in
Includes
Label Roll
Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10126138
Zoro #
G6580016
UPC #
-
Country of Origin
United States

Dimensions

Length
4 1/2 in
Width
4 1/2 in
Diameter
16 in
Depth
4 in
Height
3 19/64 in
Overall Width
4.5 in
Overall Length
4.5 in
Overall Height
3.3 in
Overall Depth
4 in
Outside Diameter
16 in

Details

Item
Label
For Use With
Mfr No. 10127808
Includes
Label Roll
Power Source
Manual/Non-Powered
Industry Type
Healthcare
Features
Weather Resistant Label
Status Indicator
No
Series
Galaxy(R) GX2
Product Type
Label

Description

Label, Product Type Label, Series Galaxy(R) GX2, Features Weather Resistant Label, Outside Diameter 16 in, Overall Depth 4 in, For Use With Mfr No. 10127808, Includes Label Roll, Overall Height 3.3 in, Overall Length 4.5 in, Overall Width 4.5 in, Power Source Manual/Non-Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.