Lanyard, Snap Hook, Steel, 1 Leg(s), 310 lb. Weight Capacity
Mfr # 10191757
Zoro # G7549615
product price: $91.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb.
Color
Green
Standards
ANSI, OSHA
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10191757
Zoro #
G7549615
UPC #
641817152942
Country of Origin
Mexico
Dimensions
Maximum Extended Fall Length
11 1/2 in
Harness Connection Gate Opening Size
53/64 in
Rebar Hook Gate Opening Size
2 35/64 in
Adjustable Length
Yes
Max. Working Length
6 ft
Maximum Working Length
6 ft
Details
Item
Lanyard
Weight Capacity
310 lb.
Color
Green
Standards
ANSI, OSHA
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Anchorage End Connection
Snap Hook
Visual Load Indicator
Yes
Hardware Material
Steel
Line Material
Polyester
Anchorage End Connection Type
Snap Hook
Includes Rescue Ring
No
Shock Absorbing Type
Shock Pack
RFID Equipped
No
Number of Rescue Rings
0
Description
Lanyard, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length Yes, Harness End Connection Snap Hook, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Polyester, Harness Connection Gate Opening Size 53/64 in, Includes Rescue Ring No, Maximum Extended Fall Length 11 1/2 in, Rebar Hook Gate Opening Size 2 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.