Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LANYARD, TOOL

  • Mfr # 10110670

  • Zoro # G0730508


product price: $25.39
/ea

Key Features

Series
MSA
Standards
OSHA
Anchoring Location
Harness
Material
Polyester
Length
12 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10110670
Zoro #
G0730508
UPC #
641817100820
Country of Origin
Mexico

Dimensions

Length
12 ft.

Details

Item
Lanyard
Series
MSA
Standards
OSHA
Anchoring Location
Harness
Material
Polyester
Anchorage End Connection
Loop

Description

Lanyard,Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.