Zoro Homepage
This item is Discontinued.
Msa Safety Self-Retracting Lifeline, 6 ft., 310 lb. Weight Capacity 63011-00B

Self-Retracting Lifeline, 6 ft., 310 lb. Weight Capacity (Discontinued)

  • Mfr # 63011-00B
  • Zoro # G1961753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63011-00B
Zoro #
G1961753
UPC #
-
Country of Origin
United Kingdom

Dimensions

Working Length
6 ft.
Length
6 ft.

Details

Item
Self-Retracting Lifeline
Series
V-TEC(TM)
Weight Capacity
310 lb
Standards
ANSI Z359.14, OSHA, CSA Z259.2.2
Anchoring Location
Overhead Only
Number of Legs
1
Color
Clear/Green/Black
SRL Housing Material
Polycarbonate
Visual Load Indicator
Yes
Harness End Connection
Carabiner
ANSI SRL Class
Class B
Harness End Connection Material
Stainless Steel
Lifeline Material
Nylon Webbing
Anchorage End Connection Type
Snap Hook
Replaceable Lifeline
No
Sealed
No
RFID Equipped
No
ANSI SRL Type
SRL
Anchorage End Connection
Stainless Steel Snap Hook
Anchorage End Connection Material
Stainless Steel

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Stainless Steel, Lifeline Length 6 ft, Lifeline Material Nylon Webbing, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series V-TEC(TM), Color Clear/Green/Black, Lifeline Width 1/16 In., Replaceable Lifeline No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.