Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Self-Retracting Lifeline, 10 ft. Length, Clear/Green/Black 63013-00C

Self-Retracting Lifeline, 10 ft. Length, Clear/Green/Black (Discontinued)

  • Mfr # 63013-00C
  • Zoro # G0729677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63013-00C
Zoro #
G0729677
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
10 ft.
Lifeline Length
10 ft
Rebar Hook Gate Opening Size
2-1/2
Lifeline Width
1/16

Details

Item
Self-Retracting Lifeline
Series
V-TEC(TM)
Color
Clear/Green/Black
Harness Connection
Stainless Steel Carabiner
Anchorage End Connection
Aluminum Carabiner
Standards
ANSI Z359.14, OSHA, CSA Z259.2.2-98
Anchoring Location
Overhead Only
Weight Capacity
400 lb
SRL Housing Material
Polycarbonate
Number of Legs
1
SRL Item
Self-Retracting Lifeline
Visual Load Indicator
Yes
ANSI SRL Type
SRL
Lifeline Material
Nylon Webbing
Replaceable Lifeline
No
ANSI SRL Class
Class B
Sealed
No
Brand and Series
MSA V-TEC(TM)
RFID Equipped
No
Anchorage End Connection Material
Aluminum
Harness End Connection
Carabiner
Anchorage End Connection Type
Carabiner
Harness End Connection Material
Stainless Steel

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Stainless Steel, Lifeline Length 10 ft, Lifeline Material Nylon Webbing, Number of Legs 1, RFID Equipped No, Weight Capacity 400 lb, Series V-TEC(TM), Rebar Hook Gate Opening Size 2-1/2 In., Color Clear/Green/Black, Lifeline Width 1/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.