Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Self-Retracting Lifeline, 6 ft. Length, Clear/Green/Black 63011-00F

Self-Retracting Lifeline, 6 ft. Length, Clear/Green/Black (Discontinued)

  • Mfr # 63011-00F
  • Zoro # G0730130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63011-00F
Zoro #
G0730130
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
6 ft.
Rebar Hook Gate Opening Size
2-1/2
Lifeline Width
1/16
Lifeline Length
6 ft

Details

Item
Self-Retracting Lifeline
Series
V-TEC(TM)
Color
Clear/Green/Black
Harness Connection
Stainless Steel Carabiner
Anchorage End Connection
Stainless Steel Snap Hook
Standards
ANSI Z359.14, OSHA, CSA Z259.2.2
Anchoring Location
Overhead Only
Weight Capacity
310 lb
Visual Load Indicator
Yes
SRL Item
Self-Retracting Lifeline
SRL Housing Material
Polycarbonate
Number of Legs
1
Harness End Connection Material
Stainless Steel
RFID Equipped
No
Anchorage End Connection Material
Stainless Steel
Harness End Connection
Carabiner
Lifeline Material
Nylon Webbing
ANSI SRL Class
Class B
Brand and Series
MSA V-TEC(TM)
Sealed
No
Replaceable Lifeline
No
ANSI SRL Type
SRL
Anchorage End Connection Type
Snap Hook

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Stainless Steel, Lifeline Length 6 ft, Lifeline Material Nylon Webbing, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series V-TEC(TM), Rebar Hook Gate Opening Size 2-1/2 In., Color Clear/Green/Black, Lifeline Width 1/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.