Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety 6 ft. L 310 lb. Weight Capacity Clear/Green/Black 63111-00F

6 ft. L 310 lb. Weight Capacity Clear/Green/Black (Discontinued)

  • Mfr # 63111-00F
  • Zoro # G0729659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63111-00F
Zoro #
G0729659
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
6 ft.
Rebar Hook Gate Opening Size
2-1/2

Details

Item
Self-Retracting Lifeline
Series
V-TEC(TM)
Weight Capacity
310 lb
Standards
ANSI Z359.14, OSHA, CSA Z259.2.2
Anchoring Location
Overhead Only
Number of Legs
2
SRL Housing Material
Polycarbonate
Visual Load Indicator
Yes
Color
Clear/Green/Black
ANSI SRL Class
Class B
Lifeline Material
Nylon Webbing
Sealed
No
Anchorage End Connection Material
Stainless Steel
Anchorage End Connection
2-1/2" Stainless Steel Snap Hook
Anchorage End Connection Type
Snap Hook
ANSI SRL Type
SRL
RFID Equipped
No
Replaceable Lifeline
No
Harness End Connection
Snap Hook
Harness End Connection Material
Stainless Steel

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Stainless Steel, Lifeline Length 6 ft, Lifeline Material Nylon Webbing, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb, Series V-TEC(TM), Rebar Hook Gate Opening Size 2-1/2 In., Color Clear/Green/Black, Lifeline Width 1/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.