Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Self-Retracting Lifeline, 6 ft., 310 lb. Weight Capacity 63111-00C

Self-Retracting Lifeline, 6 ft., 310 lb. Weight Capacity (Discontinued)

  • Mfr # 63111-00C
  • Zoro # G0729528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63111-00C
Zoro #
G0729528
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
6 ft.

Details

Item
Self-Retracting Lifeline
Series
V-TEC(TM)
Weight Capacity
310 lb
Standards
ANSI Z359.14, OSHA, CSA Z259.2.2
Anchoring Location
Overhead Only
Number of Legs
2
Visual Load Indicator
Yes
SRL Housing Material
Polycarbonate
Color
Clear/Green/Black
Anchorage End Connection Material
Aluminum
Lifeline Material
Nylon Webbing
RFID Equipped
No
Harness End Connection Material
Aluminum
ANSI SRL Class
Class B
ANSI SRL Type
SRL
Replaceable Lifeline
No
Sealed
No
Anchorage End Connection
Aluminum Snap Hook
Anchorage End Connection Type
Snap Hook
Harness End Connection
Quick Connect

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Quick Connect, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Nylon Webbing, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb, Series V-TEC(TM), Color Clear/Green/Black, Lifeline Width 1/16 In., Replaceable Lifeline No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.