Zoro Homepage
This item is Discontinued.
Msa Safety Fall Limiter, 9 ft., 400 lb. Weight Capacity, Clear/Green/Black 63141-00ACA

Fall Limiter, 9 ft., 400 lb. Weight Capacity, Clear/Green/Black (Discontinued)

  • Mfr # 63141-00ACA
  • Zoro # G0729729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63141-00ACA
Zoro #
G0729729
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
9 ft.
Lifeline Length
9 ft
Lifeline Width
1/8 in

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Aluminum, Lifeline Length 9 ft, Lifeline Material Nylon, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb, Series V-TEC(TM), Color Black, Clear, Green, Lifeline Width 1/8 in, Replaceable Lifeline No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.