Zoro Homepage
This item is Discontinued.
Msa Safety Self-Retracting Lifeline, 9 ft., Clear/Green/Black 63141-00A

Self-Retracting Lifeline, 9 ft., Clear/Green/Black (Discontinued)

  • Mfr # 63141-00A
  • Zoro # G0845481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63141-00A
Zoro #
G0845481
UPC #
-
Country of Origin
Unknown

Dimensions

Length
9 ft.
Lifeline Width
1/16

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Clear/Green/Black
Standards
ANSI Z359.14, OSHA, CSA Z259.2.2
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
Number of Legs
2
Series
V-TEC(TM)
Anchorage End Connection
Aluminum Snap Hook
SRL Housing Material
Polycarbonate
Visual Load Indicator
Yes
Anchorage End Connection Material
Aluminum
Anchorage End Connection Type
Snap Hook
ANSI SRL Type
SRL
Sealed
No
Replaceable Lifeline
No
ANSI SRL Class
Class B
Lifeline Material
Nylon Webbing
Anchoring Location
Overhead Only
RFID Equipped
No

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Aluminum, Lifeline Length 9 ft, Lifeline Material Nylon Webbing, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb, Series V-TEC(TM), Color Clear/Green/Black, Lifeline Width 1/16 In., Replaceable Lifeline No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.