This item is Discontinued.

Msa Safety Leading-Edge Self-Retracting Lifeline, 310 lb. Weight Capacity, Gray 62710-00US

Leading-Edge Self-Retracting Lifeline, 310 lb. Weight Capacity, Gray (Discontinued)

  • Mfr # 62710-00US
  • Zoro # G9646054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62710-00US
Zoro #
G9646054
UPC #
5056041509984
Country of Origin
United Kingdom

Dimensions

Lifeline Length
33 ft
Lifeline Diameter
3/16

Details

Item
Leading-Edge Self-Retracting Lifeline
Series
Latchways
Weight Capacity
310 lb
Color
Gray
Harness Connection
Steel Snap Hook
Anchorage End Connection
Stainless Steel Carabiner
Anchoring Location
Overhead Only
Number of Legs
1
Visual Load Indicator
MSA Latchways Leading Edge Self Retracting Lanyard
SRL Item
Leading Edge Self-Retracting Lifeline
Standards
ANSI Z359.14 (LE), OSHA, EN 360:2002
SRL Housing Material
Polycarbonate
Sealed
No
RFID Equipped
No
Lifeline Material
Galvanized Steel Cable
Harness End Connection Material
Steel
Anchorage End Connection Material
Stainless Steel
ANSI SRL Type
SRL-LE
Minimum Weight Capacity
130 lb
Harness End Connection
Snap Hook
Anchorage End Connection Type
Carabiner
ANSI SRL Class
Class B
Brand and Series
MSA Latchways
Replaceable Lifeline
No
Weight Capacity - Leading Edge Application
310 lb

Description

Leading-Edge Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Type SRL-LE, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 33 ft, Lifeline Material Galvanized Steel Cable, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Latchways, Color Gray, Lifeline Diameter 3/16 In., Lifeline Width N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.