This item is Discontinued.

Msa Safety Leading-Edge Self Retracting Lifeline, 8 ft., 310 lb. Weight Capacity, Stainless Steel 63062-00B

Leading-Edge Self Retracting Lifeline, 8 ft., 310 lb. Weight Capacity, Stainless Steel (Discontinued)

  • Mfr # 63062-00B
  • Zoro # G9646343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63062-00B
Zoro #
G9646343
UPC #
5056041512410
Country of Origin
United Kingdom

Dimensions

Lifeline Diameter
1/4 in
Lifeline Length
8 ft

Details

Item
Leading-Edge Self-Retracting Lifeline
Weight Capacity
310 lb
Series
V-EDGE(TM)
Color
Stainless Steel
Harness Connection
Steel Snap Hook
Anchorage End Connection
Locking Pin Attachment
Anchoring Location
Overhead or Foot Level
Standards
ANSI Z359.14 -2014 (LE), OSHA
Number of Legs
1
Visual Load Indicator
V-Edge Personal Fall Limiter
SRL Housing Material
Stainless Steel
SRL Item
Leading Edge Self-Retracting Lifeline
Brand and Series
MSA V-EDGE(TM)
Lifeline Material
Steel
Anchorage End Connection Type
Snap Hook
Sealed
No
ANSI SRL Type
SRL-LE
RFID Equipped
No
ANSI SRL Class
Class B
Anchorage End Connection Material
Aluminum
Harness End Connection Material
Steel
Minimum Weight Capacity
130 lb
Replaceable Lifeline
No
Harness End Connection
Quick-Connect
Weight Capacity - Leading Edge Application
310 lb
ANSI SRL Class (2014)
Class B

Description

Leading-Edge Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL-LE, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series V-EDGE(TM), Color Stainless Steel, Lifeline Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.