Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety V-EDGE(TM) Self-Retracting Lifeline, 8 ft. Length, Quick-Connect, Aluminum, 1 Leg(s) 10192006

V-EDGE(TM) Self-Retracting Lifeline, 8 ft. Length, Quick-Connect, Aluminum, 1 Leg(s) (Discontinued)

  • Mfr # 10192006
  • Zoro # G9646018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10192006
Zoro #
G9646018
UPC #
641817153475
Country of Origin
United States

Dimensions

Length
8 ft.
Rebar Hook Gate Opening Size
2-1/2"
Lifeline Length
8 ft
Lifeline Width
1"
Lifeline Diameter
1/4 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb.
Color
Black
Material
PC-ABS / Stainless Steel / Aluminum
Standards
ANSI Z359.14 -2014 (LE) Leading Edge, CSA Z259.2.2-17, OSHA
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
1
Series
V-EDGE(TM)
Anchorage End Connection
Locking Pin Attachment
Visual Load Indicator
V-Edge Personal Fall Limiter
SRL Housing Material
Polycarbonate
ANSI SRL Class
Class B
ANSI SRL Type
SRL-LE
Sealed
No
Minimum Weight Capacity
130 lb.
Anchorage End Connection Type
Snap Hook
Lifeline Material
Dyneema(R) Blend Webbing
Anchorage End Connection Material
Aluminum
Anchoring Location
Overhead or Foot Level
Replaceable Lifeline
No
RFID Equipped
No
Weight Capacity - Leading Edge Application
310 lb.
ANSI Standards Met
ANSI Z359.14-2014
OSHA Standards Met
OSHA
Minimum User Weight
130 lb
Rescue Method
Assisted
Other Standards
CSA Z259.2.2
Rescue Mode
Lower
ANSI SRL Class (2014)
Class B
ANSI SRL Class (2021)
Class 2

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.