Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety V-EDGE(TM) Self-Retracting Lifeline, 8 ft. Length, Quick-Connect, Steel, 1 Leg(s) 10192012

V-EDGE(TM) Self-Retracting Lifeline, 8 ft. Length, Quick-Connect, Steel, 1 Leg(s) (Discontinued)

  • Mfr # 10192012
  • Zoro # G9646097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10192012
Zoro #
G9646097
UPC #
641817153543
Country of Origin
United States

Dimensions

Length
8 ft.
Lifeline Width
1"
Lifeline Length
8 ft
Lifeline Diameter
1/4 in
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb.
Color
Black
Material
PC-ABS / Stainless Steel / Aluminum
Standards
ANSI Z359.14 -2014 (LE) Leading Edge, CSA Z259.2.2-17, OSHA
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
Series
V-EDGE(TM)
Anchorage End Connection
Locking Pin Attachment
SRL Housing Material
Polycarbonate
Visual Load Indicator
V-Edge Personal Fall Limiter
Anchoring Location
Overhead or Foot Level
ANSI SRL Type
SRL-LE
Anchorage End Connection Material
Aluminum
Sealed
No
RFID Equipped
No
ANSI SRL Class
Class B
Replaceable Lifeline
No
Anchorage End Connection Type
Snap Hook
Lifeline Material
Dyneema(R) Blend Webbing
Minimum Weight Capacity
130 lb.
Weight Capacity - Leading Edge Application
310 lb.
ANSI SRL Class (2014)
Class B
Minimum User Weight
130 lb
Other Standards
CSA Z259.2.2
Rescue Mode
Lower
ANSI SRL Class (2021)
Class 2
OSHA Standards Met
OSHA
Rescue Method
Assisted
ANSI Standards Met
ANSI Z359.14-2014

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.