This item is Discontinued.

Msa Safety V-EDGE(TM) Self-Retracting Lifeline, 8 ft. Length, Quick-Connect, Steel, 2 Leg(s) 63162-00F

V-EDGE(TM) Self-Retracting Lifeline, 8 ft. Length, Quick-Connect, Steel, 2 Leg(s) (Discontinued)

  • Mfr # 63162-00F
  • Zoro # G9646377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63162-00F
Zoro #
G9646377
UPC #
5056041512663
Country of Origin
Mexico

Dimensions

Length
8 ft.
Rebar Hook Gate Opening Size
2-1/2"
Lifeline Width
1 in
Lifeline Diameter
3/16"
Lifeline Length
8 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb.
Color
Stainless Steel
Standards
ANSI Z359.14 -2014 (LE), OSHA
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
2
Series
V-EDGE(TM)
Anchorage End Connection
Locking Pin Attachment
Visual Load Indicator
V-Edge Personal Fall Limiter
SRL Housing Material
Stainless Steel
RFID Equipped
No
Replaceable Lifeline
No
Minimum Weight Capacity
130 lb.
Anchoring Location
Overhead or Foot Level
Anchorage End Connection Type
Snap Hook
Lifeline Material
Galvanized Steel Cable
Sealed
No
Anchorage End Connection Material
Aluminum
ANSI SRL Class
Class B
ANSI SRL Type
SRL-LE
Weight Capacity - Leading Edge Application
310 lb.
OSHA Standards Met
OSHA
Rescue Mode
Lower
ANSI Standards Met
ANSI Z359.14
Minimum User Weight
130 lb
ANSI SRL Class (2014)
Class B
ANSI SRL Class (2021)
Class 2
Other Standards
CSA Z259.2.2
Rescue Method
Assisted

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.