Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSA 13016 FogPruf 4 oz Spray Lens Cleaner

  • Mfr # 13016

  • Zoro # G2349229


product price: $17.79
/ea

Key Features

Includes
Solution Bottle
Lens Treatment Properties
Anti-Fog
For Use With
Any Wet Lens Cleaning Stations
Solution Type
Non-Silicone
Bottle Size
4 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13016
Zoro #
G2349229
UPC #
641817006412
Country of Origin
United States

Dimensions

Bottle Size
4 fl oz

Details

Item
Lens Cleaning Solution
Includes
Solution Bottle
Lens Treatment Properties
Anti-Fog
For Use With
Any Wet Lens Cleaning Stations
Solution Type
Non-Silicone
Formula
Antifog
Compatible with Product Type
Lens Cleaning Stations
Includes Pump
Pump Not Included
Tissue Count
100

Description

Lens Cleaning Solution, Bottle Size 4 fl oz, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Product Type Lens Cleaning Stations, For Use With Any Wet Lens Cleaning Stations, Includes Solution Bottle, Includes Pump Pump Not Included, Lens Treatment Properties Anti-Fog, Solution Type Non-Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.