Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Lens Cover, Grinding Shield, 4-1/4" x 2" 10177665

Lens Cover, Grinding Shield, 4-1/4" x 2" (Discontinued)

  • Mfr # 10177665
  • Zoro # G6477541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10177665
Zoro #
G6477541
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Lens Cover,Grinding Shield,4-1/4" x 2",PK5

Description

Lens Cover,Grinding Shield,4-1/4 In. x 2 In.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.