Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advantage 3000 Cover Lens, Clear, PK25

  • Mfr # 10031542

  • Zoro # G0758965


product price: $71.39
/pk 25, $2.86/ea

Key Features

For Use With
MSA Full Face Respirator
Color
Clear
Material
Acetate
Height
9 in
Width
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10031542
Zoro #
G0758965
UPC #
641817013052
Country of Origin
United States

Dimensions

Height
9 in
Width
5 7/8 in

Details

Item
Lens Covers
For Use With
MSA Full Face Respirator
Color
Clear
Material
Acetate
Adhesive Locations
Sides
Typical Application
Welding

Description

Lens Covers, Adhesive Locations Sides, Acetate, 9 in Height, 5 7/8 in Width, Clear, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.