Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra-Twin/Ultravue Cover Lens, Clear, PK25

  • Mfr # 456975

  • Zoro # G3924006


product price: $138.99
/pk 25, $5.56/ea
Free Shipping & Returns

Key Features

For Use With
MSA OptimAir 6HC PAPR Emergency Respiratory Protection with Facepiece (Mfr. No. 10031343, 10031342, 10031344)
Color
Clear
Standards
42 CFR PART 84
Width
4 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456975
Zoro #
G3924006
UPC #
641817007327
Country of Origin
United States

Dimensions

Width
4 in
Height
8 in

Details

Item
Lens Covers
For Use With
MSA OptimAir 6HC PAPR Emergency Respiratory Protection with Facepiece (Mfr. No. 10031343, 10031342, 10031344)
Color
Clear
Standards
42 CFR PART 84
Adhesive Locations
Sides
Typical Application
Welding

Description

Lens Covers, Adhesive Locations Sides, 8 in Height, 4 in Width, Clear, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.