Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Lens, Filter Plate, Plycrb, 4.5in. 38347

Lens, Filter Plate, Plycrb, 4.5in. (Discontinued)

  • Mfr # 38347
  • Zoro # G4094575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38347
Zoro #
G4094575
UPC #
-
Country of Origin
United States

Details

Item
Lens, Filter Plate, Plycrb, Shd 10, 4.5In.

Description

Lens, Filter Plate, Plycrb, Shd 10, 4.5In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.