Manhole Collar, 30-32", IX
Mfr # IN-2167
Zoro # G600906051
product price: $5,130.99
/eaKey Features
Color
Yellow
Material
Steel
Height
20 in
For Use With
Confined Space System
Standards
OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IN-2167
Zoro #
G600906051
UPC #
-
Country of Origin
Canada
Dimensions
Height
20 in
Diameter
30 in
Details
Item
Manhole Collar
Color
Yellow
Material
Steel
For Use With
Confined Space System
Standards
OSHA
Confined Space Component
Davits
Compatible Component
Support Post
Description
Manhole Collar, Height 20 in, Color Yellow, Mounting Location Manhole, Compatible Component Support Post, Confined Space Component Davits, Mounting Type Freestanding, Material Steel, Diameter 30 in, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.