Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manhole Collar

  • Mfr # IN-2217

  • Zoro # G000714089


product price: $4,394.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Diameter
24 in
For Use With
Confined Space System
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2217
Zoro #
G000714089
UPC #
-
Country of Origin
Canada

Dimensions

Diameter
24 in
Height
20 in

Details

Item
Manhole Collar
Material
Steel
Color
Yellow
For Use With
Confined Space System
Standards
OSHA
Confined Space Component
Davits
Compatible Component
Support Post

Description

Manhole Collar, Height 20 in, Color Yellow, Mounting Location Manhole, Compatible Component Support Post, Confined Space Component Davits, Mounting Type Freestanding, Material Steel, Diameter 24 in, Standards OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.