Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Ring, Manhole, IX

  • Mfr # IN-2010

  • Zoro # G500906038


product price: $2,521.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Height
11 in
Length
4 ft
For Use With
Cone Shaped Safety Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2010
Zoro #
G500906038
UPC #
-
Country of Origin
Canada

Dimensions

Height
11 in
Length
4 ft
Width
3 1/2 ft

Details

Item
Manhole Retaining Ring
Color
Silver
Material
Steel
For Use With
Cone Shaped Safety Ring
Accessory Type
Manhole Retaining Ring
Confined Space Component
Manhole Retaining Ring
Includes Tie-Off Anchor Point
No
Series
XTIRPA
Confined Space Item
Confined Space Component Manhole Retaining Ring
Standards
Meets all applicable OSHA requirements

Description

Manhole Retaining Ring, Accessory Type Manhole Retaining Ring, Includes Tie-Off Anchor Point No, Length 4 ft, Color Silver, For Use With Cone Shaped Safety Ring, Confined Space Component Manhole Retaining Ring, Material Steel, Width 3 1/2 ft, Height 11 in, Series XTIRPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.