Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mast Extension, 15", IX

  • Mfr # IN-2044

  • Zoro # G200829880


product price: $942.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Aluminum
Height
15 in
Confined Space Item
Hitch Mount System
For Use With
Hitch Mount, Stabilizer, Rescuer SRL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2044
Zoro #
G200829880
UPC #
-
Country of Origin
Canada

Dimensions

Height
15 in
Diameter
3 in
Mast Diameter
3 in
Length
15 in

Details

Item
Mast Extension
Color
Yellow
Material
Aluminum
Confined Space Item
Hitch Mount System
For Use With
Hitch Mount, Stabilizer, Rescuer SRL
Weight Capacity
360 lb
Standards
ANSI Z359.18-2017, OSHA
Confined Space Component
Lower Mast Extension
Series
XTIRPA
Brand and Series
MSA Safety XTIRPA
Anchorage Point Rating
5,000 lb
Mast Style
Lower Mast Extension
Entry Orientation
Vertical
Compatible Component
One-Piece Arm
Finish
Powder Coated

Description

Mast Extension, Height 15 in, Color Yellow, For Use With Hitch Mount, Stabilizer, Rescuer SRL, Tensile Strength Not Applicable, Compatible Component One-Piece Arm, Finish Powder Coated, Confined Space Component Lower Mast Extension, Weight Capacity 360 lb, Material Aluminum, Entry Orientation Vertical, Anchorage Point Rating 5,000 lb, Confined Space Item Hitch Mount System, Mast Diameter 3 in, Mast Style Lower Mast Extension, Series XTIRPA, Standards ANSI Z359.18-2017, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.