Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mast Extension, 18", IX

  • Mfr # IN-2109

  • Zoro # G701251135


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
Height
27 in
Length
3 in
Confined Space Item
Compatible with PN IN-2003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IN-2109
Zoro #
G701251135
UPC #
-
Country of Origin
Canada

Dimensions

Height
27 in
Length
3 in
Width
3 1/2 in

Details

Item
Mast Extension
Color
Yellow
Material
Steel
Confined Space Item
Compatible with PN IN-2003
For Use With
MSA XTIRPA Confined Space Systems
Confined Space Component
Mast Extension
Brand and Series
MSA Safety XTIRPA
Accessory Type
Mast Extension
Includes Tie-Off Anchor Point
No
Series
XTIRPA
Standards
Meets all applicable OSHA requirements

Description

Mast Extension, Accessory Type Mast Extension, Includes Tie-Off Anchor Point No, Length 3 in, Color Yellow, For Use With MSA XTIRPA Confined Space Systems, Confined Space Component Mast Extension, Material Steel, Width 3 1/2 in, Height 27 in, Series XTIRPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.