Zoro Homepage
This item is Discontinued.
Msa Safety Mini Fall Limiter, 5 ft., Clear 63032-00N

Mini Fall Limiter, 5 ft., Clear (Discontinued)

  • Mfr # 63032-00N
  • Zoro # G9645914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63032-00N
Zoro #
G9645914
UPC #
5056041510300
Country of Origin
United Kingdom

Dimensions

Length
6 1/2 ft
Lifeline Width
3/4 in
Rebar Hook Gate Opening Size
2 1/2 in
Lifeline Diameter
3/8 in

Description

Using multiple spring radial energy-absorbing technology, this new design eliminates the need for an external energy-absorber outside of the housing. Suitable for use in work applications where arc flash hazards are present.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.