Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Mini Fall Limiter, 6 ft., Clear 63011-00F

Mini Fall Limiter, 6 ft., Clear (Discontinued)

  • Mfr # 63011-00F
  • Zoro # G9645993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63011-00F
Zoro #
G9645993
UPC #
641817107973
Country of Origin
United Kingdom

Dimensions

Length
6 ft.
Rebar Hook Gate Opening Size
2 1/2 in
Lifeline Width
3/4 in
Lifeline Diameter
3/8 in

Details

Item
Mini Fall Limiter
Weight Capacity
310 lb.
Color
Clear
Standards
ANSI Z359.14 (Class B), CSA Z259.2.2
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
V-TEC(TM)
Anchorage End Connection
Stainless Steel Carabiner
Visual Load Indicator
Yes
SRL Housing Material
Polycarbonate
ANSI SRL Class
Class B
Replaceable Lifeline
No
Sealed
No
RFID Equipped
No
ANSI SRL Type
SRL
Anchorage End Connection Type
Carabiner
Minimum Weight Capacity
130 lb
Anchoring Location
Overhead Only
Anchorage End Connection Material
Stainless Steel
Lifeline Material
Polyester
Minimum User Weight
130 lb
Rescue Method
Assisted
ANSI Standards Met
ANSI Z359.14
Rescue Mode
Lower
ANSI SRL Class (2021)
Class 1
ANSI SRL Class (2014)
Class B
OSHA Standards Met
OSHA
Other Standards
CSA Z259.2.2

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.