This item is Discontinued.

Msa Safety Msa 454-475405 Skullgard Cap With Fas-Trac Suspension; Large; Natural Tan 454-475405

Msa 454-475405 Skullgard Cap With Fas-Trac Suspension; Large; Natural Tan (Discontinued)

  • Mfr # 454-475405
  • Zoro # G904155148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-475405
Zoro #
G904155148
UPC #
4032792257481
Country of Origin
United States

Description

Features
  • Fas-Trac III suspension for easy, fast size adjustment.
  • Smooth crown for easy use of MSA welding equipment.
  • Superior quality and protection with light-weight comfort.
  • Style - Cap.
  • Color - Natural Tan.
  • Size Group - Large.
  • Suspension - Fas-Trac Ratchet.
  • Adjusting Method - Ratchet.
  • Material - Phenolic.
  • Applications - General Purpose, Elevated Temperature.
  • Type - Non-Slotted.
  • Height - 8 in.
  • Length - 17 in.
  • Width - 8 0.5 in.
  • Item Weight - 1.01 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.