MSA 454-C217374 V-Gard Hat with Fas Track Suspension - Black

  • Mfr # 454-C217374

  • Zoro # G303778122


product price:  $58.29
/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-C217374
Zoro #
G303778122
UPC #
-
Country of Origin
China

Details

Color
Black

Description

Features
  • Lightweight hat has slotted construction making it ideal for MSA accessories
  • It can be used in food processes, asbestos abatement and painting applications
  • Available in a variety of colors and sizes Custom imprinting and striping available Ten standard color
Specifications
  • Color: Black
  • Style: Full Brim Cap
  • Material: Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.