
Half Mask Respirator, Advantage 200 LS Series, Bayonet, 2-Piece Neckstrap, Blue, M
Mfr # 815692
Zoro # G0144654
product price: $27.19
/eaKey Features
Standards
AS/NZS 1716:2003, NIOSH 42 CFR 84
Facepiece Material
Thermoplastic Rubber
Cartridges Included
No
Configured For
Cartridges, Filters
Head Harness Material
Thermoplastic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
815692
Zoro #
G0144654
UPC #
641817003923
Country of Origin
United States
Dimensions
Mask Size
M
Details
Item
Half Mask Respirator
Standards
AS/NZS 1716:2003, NIOSH 42 CFR 84
Facepiece Material
Thermoplastic Rubber
Cartridges Included
No
Configured For
Cartridges, Filters
Head Harness Material
Thermoplastic Rubber
Respirator Connection Type
Bayonet
Color
Blue
Typical Application
Asbestos Abatement, Grinding, Painting, Sanding, Welding
Number of Cartridges Included
0
Series
Advantage 200 LS
NIOSH Rating
Not Rated
Mask Headstrap Type
Standard
Disposable/ Reusable
Reusable
Includes
None
For Use With
MSA Cartridges
Number of Suspension Points
Single Strap with Cradle
Description
Half Mask Respirator, Advantage 200 LS Series, M, Cartridges Included No, Facepiece Material Thermoplastic Rubber, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.