Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Mask Respirator, Advantage 200 LS Series, Bayonet, Single Neckstrap, Blue, S

  • Mfr # 815448

  • Zoro # G0872873


product price: $24.59
/ea

Key Features

Standards
AS/NZS 1716:2003, NIOSH 42 CFR 84
Facepiece Material
Thermoplastic Rubber
Cartridges Included
No
Configured For
Cartridges, Filters
Head Harness Material
Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815448
Zoro #
G0872873
UPC #
641817011201
Country of Origin
United States

Dimensions

Mask Size
S

Details

Item
Half Mask Respirator
Standards
AS/NZS 1716:2003, NIOSH 42 CFR 84
Facepiece Material
Thermoplastic Rubber
Cartridges Included
No
Configured For
Cartridges, Filters
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Color
Blue
Typical Application
Asbestos Abatement, Grinding, Painting, Sanding, Welding
Number of Cartridges Included
0
Series
Advantage 200 LS
NIOSH Rating
Not Rated
Mask Headstrap Type
Standard
Disposable/ Reusable
Reusable
Includes
None
Number of Suspension Points
Single Neck Strap

Description

Half Mask Respirator, Advantage 200 LS Series, S, Cartridges Included No, Facepiece Material Thermoplastic Rubber, Respirator Connection Type Bayonet, Configured For Cartridges, Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.