Half Mask Respirator, Advantage 420, Not Rated, Threaded, Size, L 0 Cartridges Included
Mfr # 10119574
Zoro # G3693137
product price: $68.69
/eaKey Features
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, Filters
Head Harness Material
Lycra(R), Polyester, Polyoxymethylene, Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10119574
Zoro #
G3693137
UPC #
641817026861
Country of Origin
United States
Dimensions
Mask Size
L
Details
Item
Half Mask Respirator
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, Filters
Head Harness Material
Lycra(R), Polyester, Polyoxymethylene, Polypropylene
Respirator Connection Type
Threaded
Color
Black
Typical Application
Asbestos Abatement, Grinding, Painting, Sanding, Welding
Number of Cartridges Included
0
Series
Advantage 420
NIOSH Rating
Not Rated
Mask Headstrap Type
Drop Down
Includes
None
Disposable/ Reusable
Reusable
Exhalation Valve
Yes
For Use With
Advantage Cartridges
Number of Suspension Points
Yolk and Cradle
Description
Half Mask Respirator, Advantage 420 Series, L, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Threaded, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.