Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
816947
Zoro #
G4765205
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
L
Details
Configured For
Dual Cartridge
Facepiece Material
Thermoplastic Rubber
Cartridges Included
Yes
Includes
Filter Holder
Head Harness Material
Thermoplastic Elastomer
Standards
NIOSH
Item
Half Mask Respirator
Respirator Connection Type
Bayonet
Exhalation Valve
Yes
For Use With
Advantage Series Cartridges and Filters
Description
Half Mask Respirator, L, Cartridges Included Yes, Facepiece Material Thermoplastic Rubber, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.