Advantage 3100 Gas Mask, Silicone, 4 Suspension Points, S Mask Size, 0 Canisters Included
Mfr # 10031343
Zoro # G0145196
product price: $382.99
/ea
Free Shipping & Returns
Key Features
NIOSH Rating
Not Rated
Suspension
Hook-and-Loop
Number of Canisters Included
0
Facepiece Material
Silicone
Head Harness Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10031343
Zoro #
G0145196
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
S
Size
S
Details
Item
Gas Mask
NIOSH Rating
Not Rated
Suspension
Hook-and-Loop
Number of Canisters Included
0
Facepiece Material
Silicone
Head Harness Material
Plastic
Configured For
Canisters
Series
Advantage 3100
Number of Suspension Points
4
Standards
NIOSH
Canister Included
No
Respirator Connection Type
Threaded
Suspension Adjustment Type
Hook-and-Loop
Color
Black
Faceplate Color
Black
Description
Gas Mask, Advantage 3100 Series, S, Includes -, Facepiece Material Silicone, Head Harness Material Plastic, Respirator Connection Type Threaded, Configured For Canisters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.