Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Mask Respirator, Comfo Classic, SoftFeel Hycar, Threaded, Black, Medium

  • Mfr # 808074

  • Zoro # G2930453


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH 42 CFR 84
Facepiece Material
Hycar Rubber
Cartridges Included
No
Configured For
Cartridges, Filters
Head Harness Material
Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808074
Zoro #
G2930453
UPC #
641817010747
Country of Origin
United States

Dimensions

Mask Size
M

Details

Item
Half Mask Respirator
Standards
NIOSH 42 CFR 84
Facepiece Material
Hycar Rubber
Cartridges Included
No
Configured For
Cartridges, Filters
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Threaded
Color
Black
Typical Application
Asbestos Abatement, Grinding, Painting, Sanding, Welding
Number of Cartridges Included
0
Series
Comfo Classic
NIOSH Rating
Not Rated
Mask Headstrap Type
Standard
Disposable/ Reusable
Reusable
Includes
None
Face Seal Material
Hycar Rubber
Number of Suspension Points
Single Strap with Cradle

Description

Half Mask Respirator, Comfo Classic Series, M, Cartridges Included No, Facepiece Material Hycar Rubber, Respirator Connection Type Threaded, Configured For Cartridges, Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.