Millennium Gas Mask, Hycar Rubber, 6 Suspension Points, L Mask Size, 0 Canisters Included
Mfr # 10051288
Zoro # G2891147
product price: $941.99
/ea
Free Shipping & Returns
Key Features
NIOSH Rating
Not Rated
Number of Canisters Included
0
Facepiece Material
Hycar Rubber
Head Harness Material
Elastic
Configured For
Canisters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10051288
Zoro #
G2891147
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
L
Size
L
Details
Item
Gas Mask
NIOSH Rating
Not Rated
Number of Canisters Included
0
Facepiece Material
Hycar Rubber
Head Harness Material
Elastic
Configured For
Canisters
Series
Millennium
Number of Suspension Points
6
Includes
Nose Cup
Canister Included
No
Standards
NIOSH
Respirator Connection Type
Threaded
Color
Black
Suspension Adjustment Type
Hook-and-Loop
Includes Speaking Diaphragm
Yes
Includes Drinking Port
Yes
Faceplate Color
Black
Description
Gas Mask, Millennium Series, L, Includes Nose Cup, Facepiece Material Hycar Rubber, Head Harness Material Elastic, Respirator Connection Type Threaded, Configured For Canisters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.