Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Face Respirator, Ultra Elite, Not Rated, Threaded, Size, M 0 Cartridges Included

  • Mfr # 493020

  • Zoro # G0144742


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH
Facepiece Material
Hycar Rubber
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Hycar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493020
Zoro #
G0144742
UPC #
641817009048
Country of Origin
United States

Dimensions

Mask Size
M
Size
M

Details

Item
Full Face Respirator
Standards
NIOSH
Facepiece Material
Hycar Rubber
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Hycar
Respirator Connection Type
Threaded
Color
Black
Typical Application
Asbestos Abatement, Grinding, Painting, Public Events, Sanding, Search & Rescue, Welding
Number of Cartridges Included
0
Series
Ultra Elite
NIOSH Rating
Not Rated
Full Face Suspension Type
5 pt
Includes
Nose Cup
Number of Suspension Points
5
Faceplate Features
Anti-Scratch Coating
Includes Speaking Diaphragm
Yes
For Use With
Cartridges and Filters

Description

Full Face Respirator, Ultra Elite Series, M, Cartridges Included No, Includes Nose Cup, Facepiece Material Hycar Rubber, Respirator Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.