Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Face Respirator, Ultra Elite, Not Rated, Push to Connect, Size, L 0 Cartridges Included

  • Mfr # 10084828

  • Zoro # G2049293


product price: $902.99
/ea
Free Shipping & Returns

Key Features

Mask Size
L
Standards
NFPA
Facepiece Material
Hycar Rubber
Cartridges Included
No
Configured For
SCBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10084828
Zoro #
G2049293
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
L
Size
L

Details

Item
Full Face Respirator
Standards
NFPA
Facepiece Material
Hycar Rubber
Cartridges Included
No
Configured For
SCBA
Head Harness Material
Kevlar(R)
Respirator Connection Type
Push to Connect
Typical Application
Asbestos Abatement, Grinding, Painting, Public Events, Sanding, Search & Rescue, Welding
Number of Cartridges Included
0
Series
Ultra Elite
NIOSH Rating
Not Rated
Includes
Neck Strap
Full Face Suspension Type
5 pt
Faceplate Features
Distortion-Free Coating
Includes Speaking Diaphragm
Yes
Number of Suspension Points
5
For Use With
4AFU6, 4AFU7, 2YRF1, 2YRE9

Description

Full Face Respirator, Ultra Elite Series, L, Cartridges Included No, Includes Neck Strap, Facepiece Material Hycar Rubber, Respirator Connection Type Push to Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.