Multi-Gas Detector, 2 Gas, O2, LEL, 24 hr. Battery Life (Discontinued)
- Mfr # 10110446
- Zoro # G6487695
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10110446
Zoro #
G6487695
UPC #
094714764952
Country of Origin
United States
Details
Item
Multi-Gas Detector, 2 Gas
Alarm Type
Audible, Visual, Vibrating
Alarm Setting
Adjustable
Battery Life
24 hr.
Operating Temp. Range
-20 to 50 Degrees C (-4 to 122 Degrees F)
Standards
UL Class 1, Division 1, ABCDFG, CSA C22.2 No. 157 Class I Division 1, Groups ABCD, CE ATEX II 2G, ANZ EX ia s I/IIC T12
Sensor Range
O2 0 to 25%, LEL 0 to 100%
Features
Confined Space, Resistant to Radio Frequency Interference
Includes
Rechargeable Battery Pack, Charger, Calibration Cap, Tubing, and CD Manual
Resolution
O2 0.1% Vol, LEL 1%
Sensor Type
LEL, O2
Description
Multi-Gas Detector, 2 Gas, Sensor Type LEL, O2, Alarm Setting Adjustable, Battery Life 24 hr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.