Multi-Gas Detector, 3 Gas, O2, CO, LEL, 24 hr. Battery Life (Discontinued)
- Mfr # 10110445
- Zoro # G6443516
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10110445
Zoro #
G6443516
UPC #
-
Country of Origin
United States
Details
Includes
Rechargeable Battery Pack, Charger, Calibration Cap, Tubing, and CD Manual
Alarm Setting
Adjustable
Operating Temp. Range
-20 to 50 Degrees C (-4 to 122 Degrees F)
Sensor Range
O2 0 to 30%, CO 0 to 1999 ppm, LEL 0 to 100%
Item
Multi-Gas Detector, 3 Gas
Features
Confined Space, Resistant To Radio Frequency Interference
Battery Life
24 hr.
Alarm Type
Audible, Visual, Vibrating
Resolution
O2 0.1% Vol, CO 1 ppm, LEL 1%
Standards
ETL Class l Division 1 ABCD Class ll Division l EFG. CSA Class l Division 1 Groups ABCD C22.2 152. ANZ EX ia s IIC T4. IEC Ex ia llC T4.
Sensor Type
LEL, O2, CO
Description
Multi-Gas Detector, 3 Gas, Sensor Type LEL, O2, CO, Alarm Setting Adjustable, Battery Life 24 hr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.