Multi-Gas Detector, 4 Gas, LEL, O2, CO, H2S, 24 hr. Battery Life (Discontinued)
- Mfr # 10107602
- Zoro # G6977415
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10107602
Zoro #
G6977415
UPC #
-
Country of Origin
United States
Details
Alarm Setting
Adjustable
Features
Confined Space, Resistant To Radio Frequency Interference
Battery Life
24 hr.
Includes
Rechargeable Battery Pack, Charger, Calibration Cap, Tubing, and CD Manual
Standards
UL Class 1, Division 1, ABCDFG, CSA C22.2 No. 157 Class I Division 1, Groups ABCD, ANZ EX ia s I/IIC T7
Resolution
O2 0.1% Vol, H2S 1 ppm, CO 1 ppm, LEL 1%
Operating Temp. Range
-20 to 50 Degrees C (-4 to 122 Degrees F)
Alarm Type
Audible, Visual, Vibrating
Sensor Range
O2 0 to 25%, CO 0 to 999 ppm, H2S 0 to 200 ppm, LEL 0 to 100%
Item
Multi-Gas Detector, 4 Gas
Sensor Type
LEL, O2, CO, H2S
Description
Multi-Gas Detector, 4 Gas, Sensor Type LEL, O2, CO, H2S, Alarm Setting Adjustable, Battery Life 24 hr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.