Shop MSA SAFETY
See all product information
Create Account
Multi-Gas Detector, Combustible Gases, Oxygen, Audible, Vibrating, Visual, 15 hr Battery Life
- Mfr # A-ALT5X-A-L-K-0-1-B-E-C-0-1
- Zoro # G1933893
product price:Â
$
6,042.99
/ea
Free Shipping & Returns
Key Features
Gas Detected
Combustible Gases, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Greater Than95DB
Battery Life
15 hr
Sensor Range
0 to 10% v/v, 0 to 200 ppm CO2, 0 to 2000 ppm H2S, LEL 0 to 100% O, LEL 0 to 30% v/v CO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-ALT5X-A-L-K-0-1-B-E-C-0-1
- Zoro #
- G1933893
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Multi-Gas Detector
- Gas Detected
- Combustible Gases, Oxygen
- Alarm Type
- Audible, Vibrating, Visual
- Alarm Setting
- Greater Than95DB
- Battery Life
- 15 hr
- Sensor Range
- 0 to 10% v/v, 0 to 200 ppm CO2, 0 to 2000 ppm H2S, LEL 0 to 100% O, LEL 0 to 30% v/v CO
- Housing Color
- Charcoal
Description
Multi-Gas Detector, Housing Color Charcoal, Alarm Setting Greater Than95DB, Battery Life 15 hr
Restrictions
Hazardous material