ALTAIR 2X Multi-Gas Detector, IP67, Audible, Vibrating, Visual, LCD, 18 mo Battery Life (Discontinued)
- Mfr # 10154182
- Zoro # G8907577
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10154182
Zoro #
G8907577
UPC #
641817074244
Country of Origin
United States
Dimensions
Height
3 13/32 in
Width
2 7/32 in
Overall Width
2.13 in
Manufacturer Warranty Length
3 yr
Overall Height
3.5 in
Overall Depth
1.25 in
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Phosphorescent, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Communication Protocol Peer to Peer, Series ALTAIR 2X, Status Indicator LED, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 95 dB @ 1 ft, Battery Life 18 mo
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.