Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msa Safety ALTAIR 2X Multi-Gas Detector, IP67, Audible, Vibrating, Visual, LCD, 18 mo Battery Life 10154184

ALTAIR 2X Multi-Gas Detector, IP67, Audible, Vibrating, Visual, LCD, 18 mo Battery Life (Discontinued)

  • Mfr # 10154184
  • Zoro # G9243936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10154184
Zoro #
G9243936
UPC #
641817074268
Country of Origin
United States

Dimensions

Width
2 7/32 in
Height
3 13/32 in
Overall Height
3.47 in
Overall Width
2.4 in
Overall Depth
3.47 in
Manufacturer Warranty Length
3 yr

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Nitrogen Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 mo
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
ATEX FTZU II 2G Ex ia IIC, CSA Certified, CSA 22.2 no. 157, FTZU Ex ia IIC, IEC, UL 913
Sensor Range
0 to 50 ppm
IP Rating
IP67
Series
ALTAIR 2X
Display Screen Type
LCD
Chemical Formula
CO, NO2
Housing Color
Phosphorescent
Features
A Simple Exhaled Breath Verifies that Sensor Flow Path is Clear to Ensure That Gas Reaches The Sensor, High Contrast Display Shows ppm and Visual Sensor Status, One Button, Gloved Hand Operation, End of Sensor Life Indicator, Pulse Check
Resolution
0.1 ppm
Status Indicator
LED
Power Source
Battery
Communication Protocol
Peer to Peer
Data Logger
Yes
Replaceable Battery
Yes
Temperature Code
T4
Operating Temperature - Minimum
-40 Degrees F
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, Class II Divisions 1 Groups E, F, G
Measurement Range
0 to 50 ppm
Battery Chemistry
Lithium
Sensor Type
Catalytic, Electrochemical
Operating Temperature - Maximum
320 Degrees F
Housing Material
Rubber
Drop Rating
25 ft
Alarm Volume Level
95 dB @ 1 ft
Display Type
Digital
Alarm Setting Adjustment
Adjustable Alarm Setting
Visual Alert Type
Green LED, Red LED
Mount Type
Portable/Handheld
Includes Probe
No
Sensor Life
2 yr (Dl2, NH3 Sensors), 3 yr (All Other Sensors)
Number of Gases Detected
2
Alert Type
Light, Sound, Vibration

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Phosphorescent, Gas Detected Carbon Monoxide, Nitrogen Dioxide, Communication Protocol Peer to Peer, Series ALTAIR 2X, Status Indicator LED, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 95 dB @ 1 ft, Battery Life 18 mo

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.