Multi-Gas Detector, 20 hr. Battery Life, Charcoal Gray (Discontinued)
- Mfr # 1.0116927E7
- Zoro # G5762200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1.0116927E7
Zoro #
G5762200
UPC #
641817033470
Country of Origin
United States
Details
Item
Multi-Gas Detector
Alarm Type
Audible, Visual, Vibrating
Alarm Setting
Adjustable
Battery Life
20 hr.
Operating Temp. Range
-20 to +50 Degrees C (-4 to +122 Degrees F)
Standards
UL Class 1, Division 1, ABCDFG, CSA C22.2 No. 157 Class I Division 1, Groups ABCD, CE ATEX II 2G, ANZ EX ia s I/IIC T4
Sensor Range
O2 0 to 30%, CO 0 to 2000 ppm, H2S 0 to 200 ppm, LEL 0 to 100%, HCN 0 to 30 ppm
Includes
Integral Pump, Rechargeable Battery Pack, Charger, Calibration Cap, Tubing, CD Manual
Housing Color
Charcoal Gray
Features
Confined Space, Resistant to Radio Frequency Interference
Resolution
O2 0.1% Vol, H2S 1 ppm, CO 1 ppm, LEL 1%, HCN 0.5 ppm
Description
Multi-Gas Detector, Housing Color Charcoal Gray, Alarm Setting Adjustable, Battery Life 20 hr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.