Multi-Gas Detector, 20 hr. Battery Life, Charcoal Gray (Discontinued)
- Mfr # 1.0116925E7
- Zoro # G5762237
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1.0116925E7
Zoro #
G5762237
UPC #
641817033395
Country of Origin
United States
Details
Housing Color
Charcoal Gray
Includes
Integral Pump, Rechargeable Battery Pack, Charger, Calibration Cap, Tubing, CD Manual
Alarm Setting
Adjustable
Battery Life
20 hr.
Resolution
O2 0.1% Vol, H2S 1 ppm, CO 1 ppm, LEL 1%, SO2 0.1 ppm
Features
Confined Space, Resistant to Radio Frequency Interference
Sensor Range
O2 0 to 30%, CO 0 to 2000 ppm, H2S 0 to 200 ppm, LEL 0 to 100%, SO2 0 to 20 ppm
Standards
UL Class 1, Division 1, ABCDFG, CSA C22.2 No. 157 Class I Division 1, Groups ABCD, CE ATEX II 2G, ANZ EX ia s I/IIC T4
Item
Multi-Gas Detector
Alarm Type
Audible, Visual, Vibrating
Operating Temp. Range
-20 to +50 Degrees C (-4 to +122 Degrees F)
Description
Multi-Gas Detector, Housing Color Charcoal Gray, Alarm Setting Adjustable, Battery Life 20 hr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.