Multi-Gas Detector, 18 mo Battery Life, Charcoal Gray (Discontinued)
- Mfr # 10154071
- Zoro # G8907491
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10154071
Zoro #
G8907491
UPC #
641817074138
Country of Origin
United States
Details
Item
Multi-Gas Detector
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 mo
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
CSA Class 1, Div. 1 Gr. A, B, C & D, IECEx Ga Ex ia IIC T4, INMETRO BR-Ex ia IIC T4
Sensor Range
0 to 100 ppm
Features
Rugged Rubberized Armor with One-Handed, One-Button Operation. Replaceable Lithium Battery Pack And 3 yr Warranty On Chassis and Electronics
Resolution
0.1 ppm
Housing Color
Charcoal Gray
Description
Multi-Gas Detector, Housing Color Charcoal Gray, Alarm Setting Adjustable, Battery Life 18 mo
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.